Transformer, Dry Type, 50KVA, 240 x 480 - 120/240VAC, 1PH, NEMA 3R

Item #: 0661954

Cat #: TP530203S

UPC: 047503201510

$ 6203.16 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 50 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 4 Winding

Overview

Transformer, Dry Type, 50 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 4 Winding

Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 50kVA Quiet operation with sound levels below NEMA standards Electrostatic shield for enhanced protection Optional weather shield - WSA1

Also known as: 047503201510, TP530203S, ACMTP530203S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection
  • Optional weather shield - WSA1

Specifications

Phase: 1
Primary Voltage: 240/480
Volt Amps: 50kVA
Phase: 1
Volt Amps: 50kVA
Primary Voltage: 240/480