Horizontal ATS 16 A, 230V, Eight C-13 an

Item #: 0661877

Cat #: HA0D2U0CA1081

UPC: 074983639328

Call for price
Company wide:
0 in stock
Documents & Guides
Horizontal auto transfer switch 16 A, 230V, eight C-13 and two C-19 receptacles, two LEDs power-on indicators with red LED current monitor with two C-20 plugs. Complies with IEC 60950-1, EN 55022, EN 55024 and CE Marked.Power Feeds A and B must be Phase S

Overview

Horizontal auto transfer switch 16 A, 230V, eight C-13 and two C-19 receptacles, two LEDs power-on indicators with red LED current monitor with two C-20 plugs. Complies with IEC 60950-1, EN 55022, EN 55024 and CE Marked.Power Feeds A and B must be Phase S
Also known as: 074983639328, HA0D2U0CA1081, PDTHA0D2U0CA1081

Specifications

Mounting: Rack, Horizontal
Color: Black
Amps: 16
Mounting: Rack, Horizontal
Amps: 16
Color: Black