Horizontal (ATS) 20 A, 208V, 8 IEC C-13

Item #: 0661862

Cat #: HA0B1E0CA1081

UPC: 074983659333

Call for price
Company wide:
0 in stock
Documents & Guides
Horizontal auto transfer switch 20 A, 208V, 8 IEC C-13 and 2 IEC C-19 receptacles, two LEDs power-on indicators with and dual 10' power cord with NEMA 6-20P plug. UL and c-UL Listed. Power Feeds A and B must be Phase Synchronized.Dimensions: 1.72"H x 17.

Overview

Horizontal auto transfer switch 20 A, 208V, 8 IEC C-13 and 2 IEC C-19 receptacles, two LEDs power-on indicators with and dual 10' power cord with NEMA 6-20P plug. UL and c-UL Listed. Power Feeds A and B must be Phase Synchronized.Dimensions: 1.72"H x 17.
Also known as: 074983659333, HA0B1E0CA1081, PDTHA0B1E0CA1081

Specifications

Mounting: Rack, Horizontal
Color: Black
Amps: 20
Mounting: Rack, Horizontal
Amps: 20
Color: Black