Horizontal (ATS) 30 A, 120V, 10 NEMA 5-2

Item #: 0661843

Cat #: HA0A1M2CM10E1

UPC: 074983490035

Call for price
Company wide:
0 in stock
Documents & Guides
Horizontal auto transfer switch 30 A, 120V, 10 NEMA 5-20R receptacles, two LEDs power-on indicators with two 20 A single pole magnetic breaker on-off switch with integral switch guard, and dual 10' power cord with NEMA L5-30P twist lock plugs. UL and c-UL

Overview

Horizontal auto transfer switch 30 A, 120V, 10 NEMA 5-20R receptacles, two LEDs power-on indicators with two 20 A single pole magnetic breaker on-off switch with integral switch guard, and dual 10' power cord with NEMA L5-30P twist lock plugs. UL and c-UL
Also known as: 074983490035, HA0A1M2CM10E1, PDTHA0A1M2CM10E1

Specifications

Mounting: Rack, Horizontal
Color: Black
Amps: 30
Mounting: Rack, Horizontal
Amps: 30
Color: Black