This product has been discontinued.
Horizontal (ATS) 20 A, 120 V, 10 NEMA 5-
Item #: 0661833
Cat #: HA0A1C0CA10E
UPC: 074983841837
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
Horizontal (ATS) 20 A, 120 V, 10 NEMA 5-20R Receptacles
Overview
Horizontal (ATS) 20 A, 120 V, 10 NEMA 5-20R Receptacles
Also known as: 074983841837, HA0A1C0CA10E, PDTHA0A1C0CA10E
Specifications
| Mounting: | Rack, Horizontal |
| Mounting: | Rack, Horizontal |