Slotted Hinged Duct,PVC,4X4X6',Black

Item #: 0661782
Cat #: H4X4BL6
UPC: 074983854226
$ 16.90 FT
Company wide:
288 in stock
Panduct® type H hinged cover wide slot wiring duct, 4 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type H hinged cover wide slot wiring duct, 4 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983854226, H4X4BL6, PDTH4X4BL6

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Black
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)