
Type C361 Flange Mounted Disconnect Switch
Item #: 0661737
Cat #: C361SE2263
UPC: 782113599298
$ 1489.71 EA
Company wide:
0
in stock
Documents & Guides
Type C361 Flange Mounted Disconnect Switch, Variable Depth, Includes Switch Andoperating Mechanism With 4-inch Handle, 100 Amp, Right-hand Mounting, NEMA 4
Overview
Type C361 Flange Mounted Disconnect Switch, Variable Depth, Includes Switch Andoperating Mechanism With 4-inch Handle, 100 Amp, Right-hand Mounting, NEMA 4
Also known as: 782113599298, C361SE2263, CUTC361SE2263
Specifications
| Type: | Disconnect Switch |
| Horsepower: | 125, 40, 150, 60 |
| Mounting: | Right |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 4 |
| Type: | Disconnect Switch |
| Mounting: | Right |
| IP/NEMA Rating: | NEMA 4 |
| Horsepower: | 125, 40, 150, 60 |
| Amps: | 100 |