Line Reactor, 480V, 60A, 40HP

Item #: 0661730

Cat #: KDRF4H

UPC:

$ 558.40 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor, 480V, 60A, 40HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed

Overview

Line Reactor, 480V, 60A, 40HP, 3 Phase, Open, Input Line Inductor, High Impedance, UL Listed
Also known as: KDRF4H, TCIKDRF4H

Specifications

Volts AC: 480
Amps: 60
Volts AC: 480
Amps: 60