Slotted Hinged Duct,PVC,2X4X6',White

Item #: 0661704

Cat #: H2X4WH6

UPC: 074983582464

$ 15.28 FT
Company wide:
0 in stock
Panduct® type H hinged cover wide slot wiring duct, 2 W x 4 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type H hinged cover wide slot wiring duct, 2 W x 4 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983582464, H2X4WH6, PDTH2X4WH6

Specifications

Width: 2 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC