Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0661666

Cat #: HFD3070S06

UPC: 786679009444

$ 5677.88 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 70 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127vac Or 48-60 Vdc

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 70 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127vac Or 48-60 Vdc
Also known as: 786679009444, HFD3070S06, CUTHFD3070S06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70
Interrupt Rating AC: 65 kA