GE THED136020 3 POLE 600VAC 20A BRE

Item #: 0661614

Cat #: THED136020

UPC: 783164062892

$ 1568.30 EA
Company wide:
0 in stock
Documents & Guides
GE THED136020 3 POLE 600VAC 2 GE THED 136020 3 PHASE 20 AMP BREAKER

Overview

GE THED136020 3 POLE 600VAC 2 GE THED 136020 3 PHASE 20 AMP BREAKER
Also known as: 783164062892, THED136020, ABBTHED136020

Specifications

Poles: 3
Family / Style: E150
Poles: 3
Family / Style: E150