Cobra® XXL Water Pump Pliers

Item #: 0661613

Cat #: 87 01 560 US

UPC: 432210002404

$ 142.39 EA
Company wide:
107 in stock
Documents & Guides
Cobra® XXL Water Pump Pliers

Overview

Cobra® XXL Water Pump Pliers

22" Cobra Pliers, Capacity: 4-1/2" Pipe, Adjustments: 20

Also known as: 432210002404, 87 01 560 US, KNI8701560US

Specifications

Type: Pliers, Groove Lock Pliers
Length: 22 in
Type: Pliers, Groove Lock Pliers
Length: 22 in