Copper Mechanical Lug, 2 Hole, 2 Barrel

Item #: 0661585

Cat #: H2L4-2N-X

UPC: 074983632190

Call for price
Company wide:
0 in stock
Two-hole, copper, two barrel lug, straight tongue, NEMA hole sizes and spacing, #8 SOL - #4 STR, 1/2 (12.7mm) stud hole.

Overview

Two-hole, copper, two barrel lug, straight tongue, NEMA hole sizes and spacing, #8 SOL - #4 STR, 1/2 (12.7mm) stud hole.
Also known as: 074983632190, H2L4-2N-X, PDTH2L42NX

Specifications

Length: 3 ft
Material: Copper
Stud Size: 1/2 in
Length: 3 ft
Stud Size: 1/2 in
Material: Copper