Copper Mechanical Lug, 2 Hole, 2 Barrel

Item #: 0661551

Cat #: H2L13-2N-2

UPC: 074983632213

Call for price
Company wide:
0 in stock
Two-hole, copper, two barrel lug, straight tongue, NEMA hole sizes and spacing, #1 STR - 2/0 STR, 1/2 (12.7mm) stud hole.

Overview

Two-hole, copper, two barrel lug, straight tongue, NEMA hole sizes and spacing, #1 STR - 2/0 STR, 1/2 (12.7mm) stud hole.
Also known as: 074983632213, H2L13-2N-2, PDTH2L132N2

Specifications

Material: Copper
Length: 4 ft
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Length: 4 ft