3
more

Eaton Type MTK industrial control transformer
Item #: 0661524
Cat #: CE1500K2ACEFS
UPC: 786680042485
Company wide:
0
in stock
Documents & Guides
Eaton, type MTK, industrial control transformer, ce marked, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 115¦c, 1500 va, cu magnet wire
Overview
Eaton, type MTK, industrial control transformer, ce marked, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 115¦c, 1500 va, cu magnet wire
Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.
Also known as: 786680042485, CE1500K2ACEFS, CUTCE1500K2ACEFS
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 1.500kVA |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 1.500kVA |
| Primary Voltage: | 240/480, 220/440, 230/460 |