Two-sided, fluid-resistant, heat shrink

Item #: 0661507

Cat #: H200X165HST-2

UPC: 074983574124

Call for price
Company wide:
0 in stock
The thermal transfer fluid-resistant heat-shrink label in yellow is two-sided with a 1.0" (25.4 mm) diameter and made of crosslinked polyolefin. It is 2.0" wide and 1.65" high (50.8 x 41.9 mm). The heat-shrink sleeve is designed to provide a clear, reli

Overview

The thermal transfer fluid-resistant heat-shrink label in yellow is two-sided with a 1.0" (25.4 mm) diameter and made of crosslinked polyolefin. It is 2.0" wide and 1.65" high (50.8 x 41.9 mm). The heat-shrink sleeve is designed to provide a clear, reli
Also known as: 074983574124, H200X165HST-2, PDTH200X165HST2

Specifications

Material: Polyolefin
Type: Label
Color: Yellow
Material: Polyolefin
Color: Yellow
Type: Label