Conduit Body, Type TA, 2", Form 7, Iron

Item #: 0661483

Cat #: APPTA67

UPC: 781381507240

$ 162.03 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type TA, 2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Overview

Conduit Body, Type TA, 2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507240, APPTA67

Specifications

Family / Style: Form 7
Type: Type TA
Material: Iron Alloy
Hub Diameter: 2 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type TA
Hub Diameter: 2 in