Cable Lockout, 6' Cable

Item #: 0661469
Cat #: 44-829
UPC: 783250575763
$ 37.83 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Cable Lockout, Material: Steel Cable, Length: 6 FT, Finish: Plastic-Coated, Capacity: Up To Six 9/32 IN Padlocks

Overview

IDEAL, Cable Lockout, Material: Steel Cable, Length: 6 FT, Finish: Plastic-Coated, Capacity: Up To Six 9/32 IN Padlocks
Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.
Also known as: 783250575763, 44-829, IDE44829

Specifications

Color: Red
Type: Cable Lockout
Material: Steel
Color: Red
Material: Steel
Type: Cable Lockout

Customer Reviews

No reviews for this product
(0)