Penn-Union BLU 060D 2TC38

Item #: 0661455

Cat #: BLU060D2TC38

UPC: 785037228923

$ 50.78 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PEN BLU060D2TC38 2H 3/8 LUG STUD: 3/8" WIRE DIA: 0.893"

Overview

PEN BLU060D2TC38 2H 3/8 LUG STUD: 3/8" WIRE DIA: 0.893"
Also known as: 785037228923, BLU060D2TC38, PENBLU060D2TC38

Specifications

Material: Copper
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in