GE TED124050 2 POLE 480VAC 250VDC 5

Item #: 0661360

Cat #: TED124050

UPC: 783164068108

$ 821.14 EA
Company wide:
0 in stock
Documents & Guides
GE TED124050 2 POLE 480VAC 25

Overview

GE TED124050 2 POLE 480VAC 25
Also known as: 783164068108, TED124050, ABBTED124050

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 50
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Amps: 50
Interrupt Rating AC: 18 kA
Volts DC: 250
Poles: 2
Interrupt Rating DC: 10 kA