ThermTrans, Self-Lam Label, Vinyl, 1.00"

Item #: 0661357

Cat #: S100X225VCTY

UPC: 074983680641

Call for price
Company wide:
0 in stock
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a brown colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP,

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a brown colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP,
Also known as: 074983680641, S100X225VCTY, PDTS100X225VCTY

Specifications

Color: Brown
Type: Label
Material: Vinyl
Color: Brown
Material: Vinyl
Type: Label