ThermTrans, 2-sided Halogen Free, Flame

Item #: 0661353

Cat #: H200X084HGT-2

UPC: 074983410866

Call for price
Company wide:
0 in stock
The thermal transfer halogen-free, flame retardant, low smoke heat-shrink label in yellow is two-sided with a 1/2" (12.7 mm) diameter and made of crosslinked polyolefin. It is 2.0" wide and 0.84" high (50.8 x 21.3 mm). The heat-shrink sleeve is designed

Overview

The thermal transfer halogen-free, flame retardant, low smoke heat-shrink label in yellow is two-sided with a 1/2" (12.7 mm) diameter and made of crosslinked polyolefin. It is 2.0" wide and 0.84" high (50.8 x 21.3 mm). The heat-shrink sleeve is designed
Also known as: 074983410866, H200X084HGT-2, PDTH200X084HGT2

Specifications

Diameter: 1/2 in
Material: Polyolefin
Type: Label
Color: Yellow
Diameter: 1/2 in
Type: Label
Material: Polyolefin
Color: Yellow