P1 Cassette, Self-Lam Label, Vinyl, 1.00

Item #: 0661345

Cat #: S100X225VBC

UPC: 074983786213

$ 110.23 EA
Company wide:
0 in stock
The portable printer self-laminating labels are clear vinyl with a blue print-on area. They measure 1" (25.4mm) wide and 2.25" (57.15mm) long with a .75" (19.1mm) print-on area height and have a 8–4 AWG wire range. The fast-loading P1™ label cassette incl

Overview

The portable printer self-laminating labels are clear vinyl with a blue print-on area. They measure 1" (25.4mm) wide and 2.25" (57.15mm) long with a .75" (19.1mm) print-on area height and have a 8–4 AWG wire range. The fast-loading P1™ label cassette incl
Also known as: 074983786213, S100X225VBC, PDTS100X225VBC

Specifications

Color: Clear, Blue
Material: Vinyl
Color: Clear, Blue
Material: Vinyl