7" Spring-loaded Damper

Item #: 0661338
Cat #: 97
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
7" SPRING-LOADED DAMPER *** Discontinued ***

Overview

7" SPRING-LOADED DAMPER *** Discontinued ***
Also known as: 97, BRN97

Specifications

Diameter: 7 in
Diameter: 7 in

Customer Reviews

No reviews for this product
(0)