1" TMC Connector for Jacketed Metal Cald Cable.

Item #: 0661319

Cat #: TMC100A

UPC: 781381083140

Company wide:
0 in stock
Documents & Guides
TMC Connector, 1 Inch, Watertight, Aluminum, For Use With Jacketed Metal Clad Cable

Overview

TMC Connector, 1 Inch, Watertight, Aluminum, For Use With Jacketed Metal Clad Cable
Also known as: 781381083140, TMC100A, APPTMC100A

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum