ThermTrans, 2-Sided Heatshrink Tubing, M

Item #: 0661291

Cat #: H200X084H2T-2-B

UPC: 074983291441

Call for price
Company wide:
0 in stock
The thermal transfer military grade printable heat-shrink label in yellow is two-sided with a 1/2" (12.7 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 0.84" high (50.8 x 21.3 mm). The heat-shrink sleeve is designed to provide a cl

Overview

The thermal transfer military grade printable heat-shrink label in yellow is two-sided with a 1/2" (12.7 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 0.84" high (50.8 x 21.3 mm). The heat-shrink sleeve is designed to provide a cl
Also known as: 074983291441, H200X084H2T-2-B, PDTH200X084H2T2B

Specifications

Diameter: 1/2 in
Type: Label
Color: Yellow
Diameter: 1/2 in
Color: Yellow
Type: Label