18 AWG, RG6, CL2R/CATVR, Riser

Item #: 0661280

Cat #: 53031108

UPC: 781410823457

$ 0.18 FT
Company wide:
7,000 in stock
Coaxial Cable, 18 AWG, RG6, CL2R/CATVR, Riser, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", Black, 1000 Foot Reel

Overview

Coaxial Cable, 18 AWG, RG6, CL2R/CATVR, Riser, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", Black, 1000 Foot Reel

18 AWG Copper-Clad Steel RG6, Dual-Shield, Riser CATVR/FT4

Also known as: 781410823457, 53031108, RG6CMRSTNDBLKPPGNC

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Conductors: 1
Jacket: Riser
Type: RG6
Shielding: Dual Shielded
Gauge: 18 AWG
Length: 1000 ft
Material: Copper Coated Steel
Jacket: Riser
Shielding: Dual Shielded
Volts AC: 300
Color: Black
Conductors: 1
Type: RG6