
Company wide:
0
in stock
Documents & Guides
0-mm Solid Base, fits 800x400mm, Painted
Overview
0-mm Solid Base, fits 800x400mm, Painted
The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.
Also known as: 783510979805, PB084, HOFPB084
Specifications
| Color: | Light Gray |
| IP/NEMA Rating: | IP55 |
| Material: | Steel |
| Color: | Light Gray |
| Material: | Steel |
| IP/NEMA Rating: | IP55 |