ThermTrans, Self-Lam Label, Vinyl, 1.00"

Item #: 0661249

Cat #: S100X225V0TY

UPC: 074983680726

Call for price
Company wide:
0 in stock
Documents & Guides
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a black colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP,

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a black colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Category 6a (10 Gig) UTP, Category 6e (10 Gig) FTP,
Also known as: 074983680726, S100X225V0TY, PDTS100X225V0TY

Specifications

Type: Label
Material: Vinyl
Color: Black
Type: Label
Color: Black
Material: Vinyl