8 X 2 Pan Head Phillips Self Drilling Screws

Item #: 0661248

Cat #: TEKPH82

UPC: 781002173953

$ 0.41 EA
Company wide:
100 in stock
Documents & Guides
8 X 2 Pan Head Phillips Self Drilling Screws

Overview

8 X 2 Pan Head Phillips Self Drilling Screws

Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.

Also known as: 781002173953, TEKPH82, 82PHPTEK

Specifications

Length: 2 in
Drive: Phillips
Material: Steel
Size: # 8
Length: 2 in
Material: Steel
Drive: Phillips
Size: # 8