Abb 029021102 Dr2,5/10.4l

Item #: 0661234

Cat #: 0290 211.02

UPC: 662019970349

$ 2.08 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Terminal Block; Dr 2,5/10.4l, Miniblock; Wire Size: Ul/csa Standard: 26 - 12 Awg (solid And Stranded); Spacing: 0.394 In; Amperage Rating: 15 Amp (ul/csa);voltage Rating: 600 V (ul/csa); Color: Grey; Mounting: Din 2 Rail; Connection: Spring Clamp; Size: 1.3 In Width X 1.18 In Height; Gauge Type: A2; Wire Strip Length: 0.37 In; Screw Driver Size: 3.5 Mm; Insulation: Polyamide

Overview

Abb; Terminal Block; Dr 2,5/10.4l, Miniblock; Wire Size: Ul/csa Standard: 26 - 12 Awg (solid And Stranded); Spacing: 0.394 In; Amperage Rating: 15 Amp (ul/csa);voltage Rating: 600 V (ul/csa); Color: Grey; Mounting: Din 2 Rail; Connection: Spring Clamp; Size: 1.3 In Width X 1.18 In Height; Gauge Type: A2; Wire Strip Length: 0.37 In; Screw Driver Size: 3.5 Mm; Insulation: Polyamide
Also known as: 662019970349, 0290 211.02, ENT1SNA290211R0200

Specifications

No Specifications Available