Allied Am2068r 20x16x8 NEMA 4x Fbrg

Item #: 0661223

Cat #: AM2068R

UPC: 085339921011

$ 378.46 EA
Company wide:
0 in stock
20x16x8 NEMA 4x Fbrgls Encl Raised Lift-off Scr Cvr

Overview

20x16x8 NEMA 4x Fbrgls Encl Raised Lift-off Scr Cvr

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339921011, AM2068R, ALLAM2068R

Specifications

Height: 20 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Material: Fiberglass
Width: 16 in
Mounting: Wall
Depth: 7.750 in
Height: 20 in
Color: Gray
Width: 16 in
Depth: 7.750 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Fiberglass
Mounting: Wall