Ink Jet, Self-Lam Label, Polyolefin, 1.0

Item #: 0661185

Cat #: S100X225FAI

UPC: 074983616626

Call for price
Company wide:
0 in stock
Documents & Guides
The ink jet self-laminating adhesive label is made of polyolefin and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheetswith 8 labels per row and 32 labels per sheet. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Cate

Overview

The ink jet self-laminating adhesive label is made of polyolefin and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheetswith 8 labels per row and 32 labels per sheet. The label has a white colored print-on area 0.75" (19.1 mm) high for Category 6 FTP, Cate
Also known as: 074983616626, S100X225FAI, PDTS100X225FAI

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label