$ 577.19 EA
Company wide:
0
in stock
Documents & Guides
30.5-mm and 22.5-mm Pushbutton Enclosures, Type 4X, 3PB x 22.5mm, SS Type 304
Overview
30.5-mm and 22.5-mm Pushbutton Enclosures, Type 4X, 3PB x 22.5mm, SS Type 304
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
Also known as: 783510594107, E3PBGSS, HOFE3PBGSS
Features & Benefits
- Prepunched 30.5mm or 22.5mm holes
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on door; grounding nut on body
- 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
- Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
- Oil-resistant gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Height: | 8 in |
| Width: | 3.250 in |
| Depth: | 2.750 in |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #4 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 3.250 in |
| Material: | Stainless Steel 304 |
| Height: | 8 in |
| Depth: | 2.750 in |
| Finish: | Brushed #4 |