SUPER LAG RENE. LINK 125/600

Item #: 0661174

Cat #: LKS-125

UPC: 051712141253

Company wide:
0 in stock
Documents & Guides
125A 600V Class H Replacable Link For RES-125

Overview

125A 600V Class H Replacable Link For RES-125
Also known as: 051712141253, LKS-125, BUSLKS125

Specifications

Type: Super-Lag Renewable
Amps: 125
Volts AC: 600
Type: Super-Lag Renewable
Volts AC: 600
Amps: 125