3.000 In X 1.000 In (76.20 Mm X 25.40 Mm)

Item #: 0661171

Cat #: THT-18-424-3

UPC: 662820301356

$ 115.99 EA
Company wide:
0 in stock
Documents & Guides
3.000 In X 1.000 In (76.20 Mm X 25.40 Mm)

Overview

3.000 In X 1.000 In (76.20 Mm X 25.40 Mm)

Paper Labels with Permanent Rubber Adhesive (B-424) provide good contrast and smear resistance for thermal transfer and barcode printing applications.

Also known as: 662820301356, THT-18-424-3, BRATHT184243

Specifications

Material: Paper
Type: Label
Color: White
Material: Paper
Color: White
Type: Label