Ink Jet, Self-Lam Label, Polyolefin, 1.0

Item #: 0661153

Cat #: S100X220FAI

UPC: 074983616602

Call for price
Company wide:
0 in stock
Documents & Guides
The ink jet self-laminating adhesive label is made of polyolefin and is supplied on 8.5 X 11" (203.2 x 292.1 mm) sheets 8 labels per row and 32 labels per sheet. The label has a white colored print-on area 1.1" (27.9 mm) high for LabelCore(TM) Sleeves -

Overview

The ink jet self-laminating adhesive label is made of polyolefin and is supplied on 8.5 X 11" (203.2 x 292.1 mm) sheets 8 labels per row and 32 labels per sheet. The label has a white colored print-on area 1.1" (27.9 mm) high for LabelCore(TM) Sleeves -
Also known as: 074983616602, S100X220FAI, PDTS100X220FAI

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label