Laser, Self-Lam Label, Polyolefin, 1.00"

Item #: 0661135

Cat #: S100X160FAL

UPC: 074983616596

Call for price
Company wide:
0 in stock
Documents & Guides
The laser self-laminating adhesive label is made of polyolefin and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 48 labels per sheet. The label has a white colored print-on area 0.8" (20.3 mm) high for LabelCore(TM) Sleeves

Overview

The laser self-laminating adhesive label is made of polyolefin and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 8 labels per row and 48 labels per sheet. The label has a white colored print-on area 0.8" (20.3 mm) high for LabelCore(TM) Sleeves
Also known as: 074983616596, S100X160FAL, PDTS100X160FAL

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label