ILL-PUSHBUTTON FV 24V RED LED W/1NO

Item #: 0661107

Cat #: 10250T397LRD24-53

UPC: 782114754108

$ 373.94 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red actuator, LED, full voltage light unit, 1NO, 24 Vac/dc light unit, Chrome bezel, Plastic actuator

Overview

Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red actuator, LED, full voltage light unit, 1NO, 24 Vac/dc light unit, Chrome bezel, Plastic actuator

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114754108, 10250T397LRD24-53, CUT10250T397LRD245

Specifications

Color: Red
Size: 30 mm
Type: Extended Head , Pushbutton
Color: Red
Type: Extended Head , Pushbutton
Size: 30 mm