Series C F-frame molded case circuit breaker

Item #: 0661102

Cat #: FD3175VL

UPC: 782116102372

$ 7158.72 EA
Company wide:
0 in stock
Series C, F-frame molded case circuit breaker, 500C calibration, 175A, Three-pole, Line and load terminals, Thermal magnetic trip, FD breaker

Overview

Series C, F-frame molded case circuit breaker, 500C calibration, 175A, Three-pole, Line and load terminals, Thermal magnetic trip, FD breaker
Also known as: 782116102372, FD3175VL, CUTFD3175VL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 175