Breaker, 15A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 0661081

Cat #: BR215B

UPC: 786676008839

$ 27.75 EA
Company wide:
93 in stock
15 Amp, 2-Pole, BR Plug-On Circuit Breaker with Qualified and Tapped Hole, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

15 Amp, 2-Pole, BR Plug-On Circuit Breaker with Qualified and Tapped Hole, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Type BR 1-Inch Plug-On Circuit Breaker Catalog#:BR215B Type BR 1-Inch Plug-On Circuit Breaker, Two-Pole, 15A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al at 60°C or 75°C, Tapped molded opening, special application

Also known as: 786676008839, BR215B, CUTBR215B

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR