Panel For Enclosure, 14" x 12", N Series, Aluminum

Item #: 0661071

Cat #: BP1412AL

UPC: 785928215605

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 14" x 12", N Series, Aluminum

Overview

Panel For Enclosure, 14" x 12", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928215605, BP1412AL, STBBP1412AL

Specifications

Width: 12 in
Height: 14 in
Material: Aluminum
Width: 12 in
Material: Aluminum
Height: 14 in