Deep Strut, 1 5/8-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 12 GA., 240-IN. (20 FT)

Item #: 0661058

Cat #: B22S-240GLV

UPC: 781011215354

$ 4.91 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 12 GA., 240-IN. (20 FT)

Overview

Deep Strut, 1 5/8-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 12 GA., 240-IN. (20 FT)
Also known as: 781011215354, B22S-240GLV, BLIB22S240GLV

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in