Flood Light, Pulse Start Metal Halide, 320W, Bronze

Item #: 0661049

Cat #: MEGH320PSQ

UPC: 019813176505

Call for price
Company wide:
0 in stock
Documents & Guides
Flood Light, Pulse Start Metal Halide, 320 Watt, Bronze, 120-277 Volt, Yoke Mount

Overview

Flood Light, Pulse Start Metal Halide, 320 Watt, Bronze, 120-277 Volt, Yoke Mount
Also known as: 019813176505, MEGH320PSQ, RABMEGH320PSQ

Specifications

Mounting: Yoke
Color: Bronze
Wattage: 320
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 320
Color: Bronze
Volts AC Range: 120 - 277