Breaker, Bolt On, 15A, 1P, 120V, 10 kAIC, Arc Fault

Item #: 0660959
Cat #: QBAF1015
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp, 1-Pole, Type QBAF, Quicklag, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC.

Overview

15 Amp, 1-Pole, Type QBAF, Quicklag, Miniature Industrial Arc Fault Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC.
Also known as: QBAF1015, CUTQBAF1015

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)