Breaker, Frame, Molded Case, 3P, 800A, 600VAC, 65 kAIC @ 480V

Item #: 0660896

Cat #: HND3800T107W

UPC: 786679050422

Call for price
Company wide:
0 in stock
Breaker, Frame, Molded Case, 3-Pole, 800 Amp, 600 Volt AC, 65 kAIC @ 480 Volt, Digitrip Optim, 1050 Electronic Trip, LSIA, Without Terminals

Overview

Breaker, Frame, Molded Case, 3-Pole, 800 Amp, 600 Volt AC, 65 kAIC @ 480 Volt, Digitrip Optim, 1050 Electronic Trip, LSIA, Without Terminals
Also known as: 786679050422, HND3800T107W, CUTHND3800T107W

Specifications

Poles: 3
Amps: 800
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 800