6 AWG THHN/THWN-2 Stranded Copper, Red, 5000'

Item #: 0660892

Cat #: 6THHNCSTRREDX5000

UPC: 048243131709

$ 1.40 FT
Company wide:
16,801 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243131709, 6THHNCSTRREDX5000

Specifications

Color: Red
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Color: Red
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded