40W T10 Incandescent, Frosted

Item #: 0660864

Cat #: S3253

UPC: 045923032530

Company wide:
0 in stock
Documents & Guides
40 Watt T10 Incandescent; Frost; 2000 Average rated hours; 280 Lumens; Medium Base; 120 Volt

Overview

40 Watt T10 Incandescent; Frost; 2000 Average rated hours; 280 Lumens; Medium Base; 120 Volt
Also known as: 045923032530, S3253, SATS3253

Specifications

Lumens: 280
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 280
Shape: T10 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Dimmable: Yes