Two-sided, fluid-resistant, heat shrink

Item #: 0660852

Cat #: H200X034HST-2

UPC: 074983574254

Company wide:
0 in stock
The thermal transfer fluid-resistant heat-shrink label in white is two-sided with a 3/16" (4.8 mm) diameter and made of crosslinked polyolefin. It is 2.0" wide and 0.34" high (50.8 x 8.6 mm). The heat-shrink sleeve is designed to provide a clear, reliable

Overview

The thermal transfer fluid-resistant heat-shrink label in white is two-sided with a 3/16" (4.8 mm) diameter and made of crosslinked polyolefin. It is 2.0" wide and 0.34" high (50.8 x 8.6 mm). The heat-shrink sleeve is designed to provide a clear, reliable
Also known as: 074983574254, H200X034HST-2, PDTH200X034HST2

Specifications

Material: Polyolefin
Type: Label
Color: Yellow
Material: Polyolefin
Color: Yellow
Type: Label