Dot Matrix, Self-Lam Label, Vinyl, 1.00"

Item #: 0660831

Cat #: S100X150VADY

UPC: 074983439508

$ 0.22 EA
Company wide:
0 in stock
Documents & Guides
The dot matrix self-laminating adhesive label is made of vinyl and is supplied on fan-fold sheets with 8 labels per row. The label has a white colored print-on area 0.5" (12.7 mm) high for cables or wires and a clear overlaminate. It is 1.0" wide and 1.5"

Overview

The dot matrix self-laminating adhesive label is made of vinyl and is supplied on fan-fold sheets with 8 labels per row. The label has a white colored print-on area 0.5" (12.7 mm) high for cables or wires and a clear overlaminate. It is 1.0" wide and 1.5"
Also known as: 074983439508, S100X150VADY, PDTS100X150VADY

Specifications

Material: Vinyl
Color: White
Material: Vinyl
Color: White